Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588740

MPN #: 315KA

Master Lock® No. 315KA General Security Weather Resistant Covered Laminated Padlocks - Pkg Qty 24

Product Description
Features
  • Outdoor protection against moisture, dirt & grime
  • Yellow weather resistant thermoplastic shell designed to withstand the elements
  • 1-9/16" (40mm) wide laminated steel body for superior strength
  • Hardened steel shackle with molded cover for superior cut and weather resistance
  • Dual locking levers for added pry resistance
  • 4-pin cylinder for added pick resistance
  • Keyed alike to a specific key code.
Best Used For:
  • Fences
  • Truck Boxes
  • Self Storage Units
  • Tool Chests & Tool Boxes
PRICE
$437.76  Sold in packages of 24 / $18.24 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Diameter3/8 in
Shackle Inside Height1 in
Shackle Inside Width1/2 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorYellow
Series315
Accessory TypeLock
Shackle MaterialSteel
Style4-Pin Cylinder Padlock
MaterialSteel
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number315KA
BrandMaster Lock