Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB439896

MPN #: 2010KA

Master Lock® No. 2010 High Security Combo Padlock - Key Control - Combination Alike

Product Description
40 number, three number combination provides thousands of possible combinations. Dial automatically locks under shackle tension. Combination automatically scrambles when lock is closed. Combination different- key control for supervisory access: standard 1" (25mm) shackle. Combination Alike.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


PRICE
$49.30

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/16 in
Shackle Diameter5/16 in
Shackle Length1 in
Shackle Inside Height1 in
Shackle Inside Width15/16 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypePreset, One Combination
Door Handle TypeNon-Recessed Handles
ColorGray
Door TypeAll
Series2010
Accessory TypeLock
Shackle MaterialBoron Alloy
Style3-Number Combo Padlock
MaterialStainless Steel
DescriptionCombo Padlock-Front Faced
Package Quantity1
Manufacturers Part Number2010KA
Door HingeAll
BrandMaster Lock