Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588734

MPN #: 7045KA

Master Lock® No. 7045KA High Security Steel Shrouded Padlocks - Pkg Qty 24

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W6000 cylinder
  • Shackle shroud protects from bolt cutters
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • 1-3/4" (44mm) heavy hardened steel body with chrome rust proofing for high security with long life
  • 1-3/16" (30mm) tall, 5/16" (8mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual ball locking mechanism resists pulling and prying
  • High security, Rekeyable 5-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Industrial, Storefront & Business Gates
  • Trailers, Vans & Moving Trucks
  • Truck Doors
  • Construction Sites & Equipment
PRICE
$1,546.32  Sold in packages of 24 / $64.43 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Shackle Diameter5/16 in
Shackle Inside Height1-3/16 in
Shackle Inside Width29/32 in

Product Details

Assembly RequiredNo
Lock TypeShrouded Padlock
TypeKeyed Alike
ColorGray
Series7045 ProSeries
Accessory TypeLock
Shackle MaterialBoron Alloy
Style5-Pin Cylinder Padlock
MaterialSteel
DescriptionShrouded Padlock
Package Quantity24
Manufacturers Part Number7045KA
BrandMaster Lock