Master Lock® No. 5 Keyed Padlock - 1" Shackle - Keyed Different - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock® No. 5 Keyed differently. Measures 2"W. 1"L shackle.
The Master Locks are Non-returnable.
No Master Key access. Click Here to order this lock with Master Keyed Access.
The Master Locks are Non-returnable.
No Master Key access. Click Here to order this lock with Master Keyed Access.
PRICE
$128.82 Sold in packages of 6 / $21.47 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Shackle Diameter | 3/8 in |
| Shackle Length | 1 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Door Handle Type | All |
| Color | Gray |
| Door Type | All |
| Accessory Type | Lock |
| Material | Steel |
| Description | Keyed Different |
| Manufacturers Part Number | 5 |
| Door Hinge | All |
| Brand | Master Lock |