TSA Approved Padlock for Nanuk 900 Cases
|
Questions & Answers (0)
Product Description
A visual indicator lets you know when the case has been opened with a TSA key. While designed by Nanuk for all Nanuk cases and Nanuk boxes. This Nanuk combination padlock will work just with many other hard cases luggage bags and suitcases.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 0.025 in |
| Height | 1.5 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock |
| Type | Accessory - Padlock |
| Color | Black |
| Series | 900 |
| Accessory Type | Lock |
| Style | Padlock |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 900-LOCK NANUK |
| Brand | Nanuk |
Warranty
| Warranty | Limited Lifetime yr |