Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588751

MPN #: 1500KA

Master Lock® No. 1500KA Non-Resettable Combination Padlocks - Pkg Qty 72

Product Description
Features
  • Combination alike - order multiple locks with the same combination
  • World's best selling combination lock
  • Patent Pending BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism
  • 1-7/8" (48mm) wide double-reinforced stainless steel body
  • 3/4" (19mm) tall, hardened steel shackle for extra cut resistance
  • Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock
Best Used For:
  • School, Employee, & Athletic Lockers
  • Storage Lockers
  • Cabinets
  • Office Environments & Equipment


Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


PRICE
$1,001.52  Sold in packages of 72 / $13.91 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Shackle Diameter9/32 in
Shackle Inside Height3/4 in
Shackle Inside Width13/16 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypePreset, One Combination
ColorBlack
Series1500
Accessory TypeLock
Shackle MaterialSteel
Style3-Number Combo Padlock
MaterialStainless Steel
DescriptionCombo Padlock-Front Faced
Package Quantity72
Manufacturers Part Number1500KA
BrandMaster Lock