- Lockout by multiple workers at each lockout point
- Attach device to energy disconnect switch
- Keeps equipment inoperative while repairs or adjustments are made
- Control cannot be turned on until last worker's padlock is removed from hasp
- Heavy duty pry proof steel jaw with vinyl coated handle
- Dimensions are 1-3/4" X 4-1/2" (4.4cm X 11.4cm) with 1" (2.5cm) inside jaw diameter, holds up to 6 padlocks
Master Lock® Safety Hasp, Steel, Fits 6 Padlocks, 1-3/4"W X 4-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$13.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 4-1/2 in |
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 6 |
| Material | Steel |
| Number of Compartments | 1" Jaw dia. |
| Package Quantity | 1 |
| Description | Safety Hasp |
| Color | Red |
| Manufacturers Part Number | ALO80 |
| Brand | Master Lock |