Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729996

MPN #: S31BLK

Master Lock® Safety Padlock, Short Zenex™, 3/16" Body X 1-1/2" Shackle, Black

Product Description
Features

  • 3/16" (4.76mm) diameter shackle fits more applications
  • Marine grade 316 stainless steel shackle provides superior corrosion resistance
  • 1-3/8" (35mm) wide 1-7/8" (48mm) tall Zenex™ black body, shackle with 1-1/2" (38mm) high clearance
  • Patented design complies with the OSHA guideline of "one employee, one padlock, one key"
  • Key retaining - ensures padlock is not accidentally left unlocked
  • Stands up to chemicals, temperature extremes, and is UV stable
  • Includes English write-on "Danger" and "Property Of" Labels; 14 language options available for global identification purposes
  • S142 Photo identification label available for immediate user recognition
  • Keyed different 6-pin tumbler cylinder
  • Keyed alike, master keyed, and keyed alike-master keyed options available
PRICE
$22.56

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Height1-7/8 in
Shackle Diameter3/16 in
Shackle Inside Height1-1/2 in

Product Details

TypeKeyed Different
Body MaterialZenex™ Thermoplastic
ColorBlack
SeriesS31
Shackle MaterialStainless Steel
Package Quantity1
Combination/KeyingKeyed
Manufacturers Part NumberS31BLK
BrandMaster Lock