- 3/16" (4.76mm) diameter shackle fits more applications
- Marine grade 316 stainless steel shackle provides superior corrosion resistance
- 1-3/8" (35mm) wide 1-7/8" (48mm) tall Zenex™ purple body, shackle with 1-1/2" (38mm) high clearance
- Patented design complies with the OSHA guideline of "one employee, one padlock, one key"
- Key retaining - ensures padlock is not accidentally left unlocked
- Stands up to chemicals, temperature extremes, and is UV stable
- Includes English write-on "Danger" and "Property Of" Labels; 14 language options available for global identification purposes
- S142 Photo identification label available for immediate user recognition
- Keyed different 6-pin tumbler cylinder
- Keyed alike, master keyed, and keyed alike-master keyed options available
Master Lock® Safety Padlock, Short Zenex™, 3/16" Body X 1-1/2" Shackle, Purple
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$22.56
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Height | 1-7/8 in |
| Shackle Diameter | 3/16 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Type | Keyed Different |
| Body Material | Zenex Thermoplastic |
| Color | Purple |
| Series | S31 |
| Shackle Material | Stainless Steel |
| Package Quantity | 1 |
| Combination/Keying | Keyed |
| Manufacturers Part Number | S31PRP |
| Brand | Master Lock |