- 1-1/2" (3.8cm) wide 1-3/4" (4.4cm) tall Zenex™ teal body, shackle w/1-1/2" (3.8cm) clearance
- Designed exclusively for Lockout/Tagout applications
- Durable, lightweight, non-conductive Zenex™ lock body
- Customize on-site with permanent, write-on labels
- Compliance with OSHA "one employee, one lock, one key" directive
- High security, reserved-for-safety cylinder
- Key retaining-ensures that padlock is not left unlocked
- Keyed different 6-pin tumbler cylinder
- Commercial boxed packaging
Master Lock® Safety 410 Series Zenex Thermoplastic Padlock, Teal, 410TEAL
|
Questions & Answers (0)
Product Description
Features
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-3/4 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Type | Keyed Different |
| Body Material | Zenex Thermoplastic |
| Color | Teal |
| Series | 410 |
| Shackle Material | Plated Steel |
| Package Quantity | 1 |
| Combination/Keying | Keyed Different, 6-Pin |
| Manufacturers Part Number | 410TEAL |
| Brand | Master Lock |