Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245080

MPN #: S33TEAL

Master Lock® Thermoplastic Zenex™ S33TEAL Snap Lock Safety Padlock 1-3/8"W x 1-1/2"H Teal

Product Description
The Master Lock Global Zenex™ Thermoplastic Snap Lock Safety Padlock features a 1-3/8in (35mm) wide thermoplastic teal body and a 1-1/2in (38mm) tall, 3/16in (5mm) diameter marine grade 316 stainless steel shackle for superior corrosion resistance. Thermoplastic body withstands chemicals and extreme temperatures while being lightweight. Designed specifically for safety lockout/tagout applications, the high-security reserved for safety 6-pin tumbler cylinder complies with the "one employee, one lock, one key" directive. Write-on, multi-language padlock labels are included for on-site customization.

Features:

  • Recommended solution for sensitive environments where a plastic 3/16" (4.76mm) shackle size is required
  • 3/16in (4.76mm) diameter shackle fits more applications
  • Marine grade 316 stainless steel shackle provides superior corrosion resistance
  • 1-3/8in (35mm) wide , 1-7/8in (48mm) tall Thermoplastic teal body, with 1-1/2in (38mm) shackle clearance
  • Patented design complies with the "One Employee, One Lock, One Key" directive
  • Non-Key retaining - padlock can be left unlocked and snap locked as needed
  • Stands up to chemicals, extreme temperatures, and is UV stable
  • Includes English write-on "Danger" and "Property Of" labels; 14 language options available for global identification purposes
  • S142 Photo identification label available for immediate user recognition
  • Keyed different, 6-pin tumbler


PRICE
$22.56

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Height1-7/8 in
Weight0.2 lbs
Shackle Diameter3/16 in
Shackle Inside Height1-1/2 in

Product Details

TypeKeyed Different, Non-Key Retaining
Body MaterialZenex™ Thermoplastic
ColorTeal
SeriesS33
Shackle Material316 Stainless Steel
DescriptionZenex™ Safety Padlock, Non-Key Retaining
Package Quantity1
Combination/KeyingKeyed Different, 6-Pin
Manufacturers Part NumberS33TEAL
BrandMaster Lock