- 1-1/2" (3.8cm) wide 3" (7.6cm) tall Zenex™ orange body, shackle w/1-1/2" (3.8cm) clearance
- Designed exclusively for Lockout/Tagout applications
- Durable, lightweight, non-conductive Zenex™ lock body
- Customize on-site with permanent, write-on labels
- Compliance with OSHA "one employee, one lock, one key" directive
- High security, reserved-for-safety cylinder
- Key retaining-ensures that padlock is not left unlocked
- Keyed different 6-pin tumbler cylinder
- Commercial boxed packaging
Master Lock® Safety 411 Series Zenex Thermoplastic Padlock, Orange, 411ORJ
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.16
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 3 in |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
Product Details
| Type | Keyed Different |
| Body Material | Zenex Thermoplastic |
| Color | Orange |
| Series | 411 |
| Shackle Material | Plated Steel |
| Package Quantity | 1 |
| Combination/Keying | Keyed Different, 6-Pin |
| Manufacturers Part Number | 411ORJ |
| Brand | Master Lock |