Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W
|
Questions & Answers (0)
Product Description
Master Lock® Brass Combination Locks Allow You To Create Your Own Combination For Personalized Convenience.
Made tough and built to last using a durable 2"W brass body with an extra strength 5/16" shackle. Offers 1" shackle clearance. Combination is resettable to any of up to 10,000 personalized combinations..
Made tough and built to last using a durable 2"W brass body with an extra strength 5/16" shackle. Offers 1" shackle clearance. Combination is resettable to any of up to 10,000 personalized combinations..
PRICE
$30.57
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Shackle Diameter | 5/16 in |
| Shackle Inside Height | 1 in |
| Shackle Inside Width | 1 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Combination Different |
| Color | Gold |
| Series | 175 |
| Accessory Type | Lock |
| Shackle Material | Steel |
| Material | Brass |
| Description | Set-Your-Own Combination Lock |
| Package Quantity | 1 (Sold Per Each) |
| Manufacturers Part Number | 175D |
| Brand | Master Lock |