Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588735

MPN #: 6840D

Master Lock® No. 6840D High Security Brass Solid Body Padlocks - Pkg Qty 24

Product Description
Features
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • 1-3/4" (44mm) wide brass body provides extra corrosion resistance in caustic, corrosive, salty environments
  • 1-3/16" (30mm) tall, 5/16" (8mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual ball locking mechanism resists pulling and prying
  • High security, Rekeyable 5-pin cylinder with spool pins is virtually impossible to pick
  • Carded packaging for showroom display
Best Used For:
  • Industrial, Storefront & Business Gates
  • Manufacturing Environments
  • Utility Meters, Substations & Cable Boxes
  • Marine Recreation
PRICE
$933.60  Sold in packages of 24 / $38.90 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Shackle Diameter5/16 in
Shackle Inside Height1-3/16 in
Shackle Inside Width29/32 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Different
ColorGold
Series6840 ProSeries
Accessory TypeLock
Shackle MaterialBoron Alloy
Style5-Pin Cylinder Padlock
MaterialBrass
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number6840D
BrandMaster Lock