Features
- No. 3 reinforced laminated steel padlock with green bumper
- Ideal when locks may be subjected to physical abuse
- 1-9/16" (4cm) wide lock body 9/32" (7mm) shackle with 3/4" (1.9cm) high clearance
- Keyed different 4-pin tumbler cylinder
Weights & Dimensions
| Width | 1-9/16 in |
| Height | 3/4 in |
| Shackle Diameter | 9/32 in |
| Shackle Inside Height | 3/4 in |
| Shackle Inside Width | 5/8 in |
Product Details
| Type | Keyed Different |
| Body Material | Laminated Steel |
| Color | Green |
| Series | 3 |
| Shackle Material | Steel |
| Package Quantity | 1 |
| Combination/Keying | Keyed, 4-Pin |
| Manufacturers Part Number | 3GRN |
| Brand | Master Lock |