Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588835

MPN #: 500

Master Lock® No. 500 Warded Laminated Padlocks - Pkg Qty 72

Product Description
Features
  • 1-3/4" (44mm) wide laminated steel body for superior strength
  • 13/16" (21mm) tall, 9/32" (7mm) diameter steel shackle provides strong cut resistance
  • Single locking lever
  • Warded locking mechanism minimizes jamming from dirt and grime
  • Limited availability of additional keys -contact Master Lock customer care department
Best Used For:
  • Fire Equipment Housing & Cabinets
  • Shut Off Valves
  • Manufacturing Environments
  • Cabinets
Master Key sold separately. Order the Master Key here.

PRICE
$519.12  Sold in packages of 72 / $7.21 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in

Product Details

Lock TypeKeyed Padlock
TypeMaster Key
MaterialSteel
Door Handle TypePadlockable Pull Handle
Package Quantity72
ColorGray
Manufacturers Part Number500
BrandMaster Lock