This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.
Mastercool® 52225-A Dual Temp Plus Infrared Thermometer
Features both infrared and contact thermometer technologies. Includes programmable HI/LO alarms and Lock Mode to capture temperature readings. The contact function offers a built-in K type jack and wire thermocouple. The Non-Contact Temperature Range is -76 to 1400°F -60 to 760°C and the Field of View is 30 : 1. Accuracy: (+/-)2°C (4°F) or (+/-)2 Percent of reading with MIN, MAX, DIFF & AVG Modes
Mastercool® 52225-A Dual Temp Plus Infrared Thermometer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Resolution | 0.1°F / 0.1°C |
| Temperature Range | -76 to 1400°F °F |
| Includes | 2 AAA batteries, 1m thermocouple probe, plastic molded carrying case |
| Description | Temp Plus Infrared Thermometer |
| Battery Life Hours | 180HR |
| Manufacturers Part Number | 52225-A |
| Temperature | -76 to 1400°F |
| Accuracy | 2 Percent °F |
| Response Time | 1 second |
| Brand | Mastercool |
Warranty
| Warranty | 1 Year Limited |