Add to list
Share
Print


Model #: WBB1542166
MPN #: 90066-B
Mastercool® 90066-B 6 CFM Vacuum Pump Single Stage
|
Questions & Answers (0)
PRICE
$230.95
Ships in One Business Day
Mastercool® 90066-B 6 CFM Vacuum Pump Single Stage
Features:
Features:
- High volume fan provides cool air to motor and pump
- Vapor discharge/oil fill port, easily removable, contains internal check valve to prevent escape of liquid oil
- Non-slip cushion handle
- Includes T-fitting with 1/4" flare and 1/2" ACME ports
- Cooling fins to keep temperature cooler during extended motor operation
- Manifold valve isolates pump from the system testing for leaks. Includes 3 inlet ports, 1/4", 3/8" SAE and 1/2" ACME.
- Gas ballast valve helps prevent oil contamination caused by high moisture 90066-2V-110 & 90070-2V-110
1
1