Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Mastercool® 98210-A Accu-Charge II Programmable Refrigerant Scale

Model #: WBB1542156

MPN #: 98210-A

Mastercool® 98210-A Accu-Charge II Programmable Refrigerant Scale

|
Questions & Answers (0)
PRICE
$210.95
Ships in One Business Day
Features:

  • Allows user to program desired quantities. Before charge is complete, an alarm will sound allowing ample time to turn off refrigerant supply.
  • PAUSE/CHARGE: This feature allows user to stop and continue charging.
  • TANK CAPACITY PROGRAMMING: EMPTY/FULL tank feature allows user to know the amount of refrigerant in the tank at any time.
  • Capacity: 240 lbs 110 kg
  • Accuracy: ± 0.01 kg / ± 0.16 oz / ± 0.01 lb ] or 0.1% of reading whichever is greater
  • Resolution: 0.01 kg / 0.02 lb
  • Auto Off: 3 hrs
  • Operating Temperature: 32 to 120°F 0 to 49°C
  • Battery Life: Approximately 40 hrs
  • 22 x 22cm 9 x 9" Platform
1
1
Easy online or call-in returns.