Dry Area Mats
Dry Area Mats are practical solutions for enhancing workplace comfort and safety. These dry area floor mats are constructed to reduce fatigue and provide a supportive surface for employees who stand for extended periods. They offer excellent traction, preventing slips and falls in dry environments. Configured with different texture styles, ribbed mats, pebbled surface mats, and marble mats are designed for various use cases.
Most Relevant
Diamond Plate Mats

Diamond Plate Floor Mats are designed with chemical-resistant vinyl and thick PVC sponge to help reduce worker fatigue. Each diamond plate floor mat features beveled edges to provide safety in industrial work areas. The thick slip-resistant treaded surface design on the diamond plate floor mat offers ergonomic comfort. Dimensions and colors vary per model.
| Compare | Image | Length | Width | Thickness | Surface Material | Color | Border Color Family | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Length | 2 ft | 15/16" in | Vinyl | Black/Yellow | Yellow | Ships Same Day WB800318 | $62.95 | ||
![]() | 6 ft | 3 ft | 15/16 in | Vinyl | Black/Yellow | Yellow | Ships Same Day WB812723 | $179.95 | ||
![]() | Custom Length | Width | 9/16'' in | Vinyl | Black/Yellow | Black/Yellow | WB800518 | $12.75 | ||
![]() | Length | 2 ft | 15/16" in | Vinyl | Black | Black | Ships Same Day WB800320 | $62.95 | ||
![]() | Length | Width | 9/16'' in | Vinyl | Black/Yellow | Yellow | Ships Same Day WB800522 | $19.00 | ||
![]() | Length | 3 ft | 1/2 in | Vinyl | Black | Yellow | Ships Same Day WB252664YB | as low as $46.95 Save $3.00 (6%) | ||
![]() | 5 ft | 3 ft | 1/2 in | Sponge | Black | Yellow | WB70840YB | $87.39 | ||
![]() | Length | 2 ft | 9/16'' in | Vinyl | Black | Black | Ships Same Day WBB2128566 | $60.95 | ||
![]() | 10 ft | 3 ft | 15/16 in | Vinyl | Black | Black | Ships Same Day WB812715 | $299.95 | ||
![]() | Length | Width | 9/16 in | Vinyl | Black/Yellow | Yellow | Ships Same Day WB812700 | $119.95 |
Showing 1-10 of 30 results
Ribbed Mats

Ribbed Mats are the perfect solution for providing comfort and support in dry areas where workers stand for extended periods. These dry area mats are specifically designed with a ribbed surface that runs from side-to-side allowing for sure footing and is easy to sweep clean.Made from durable materials, these mats are built to withstand the rigors of daily use in high-traffic areas.
Showing 1-10 of 17 results
Pebbled Surface Mats

Pebbled Surface Mats are designed to provide comfort and support in dry work areas, reducing fatigue and improving productivity. These work surface mats feature a pebbled texture that adds traction and prevents slips, enhancing safety in the workplace. Constructed with durable materials, they are built to withstand heavy foot traffic and everyday wear and tear. Dimensions vary per model.
Marble Mats

Marble Mats are designed to offer support and comfort in industrial dry areas. Each marble mat has an antimicrobial component to protect against mold and bacteria. Constructed using a sponge base, vinyl surface, and beveled edges, these anti fatigue marble mats are durable and promote worker safety. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. DImensions vary.
Textured Mats

Textured Mats provide exceptional comfort and support in areas where workers stand for extended periods. These floor mats with textured surfaces have enhanced traction to help prevent slips and falls, making them ideal for industrial areas. The foam construction of our textured floor mats offers excellent cushioning to relieve pressure on the body, promoting better posture and reducing fatigue.
Smooth Surface Mats

Experience superior comfort and support with our Smooth Surface Mats. Designed for dry areas, these anti-fatigue mats are the perfect solution for workplaces that require prolonged standing. Smooth surface floor mats are resistant to wear and tear, ensuring long-lasting durability. The beveled edges reduce tripping hazards and facilitate easy movement on and off the mat. Dimensions vary per model.
Bubble Surface Mats

Experience unparalleled comfort and support with our Bubble Surface Mats. Our dry area mats are specifically designed with a unique bubble surface pattern that provides cushioning for your feet, reducing fatigue and relieving pressure on joints. Made from high-quality materials, these bubble surface mats are durable and resistant to wear and tear, ensuring long-lasting performance.
Raised Pattern Mats

Raised Pattern Mats are made of durable cushioned materials combined with a uniquely designed surface pattern that offers excellent anti-fatigue properties. With their raised pattern design, these anti fatigue floor mats offer enhanced traction and slip resistance, reducing the risk of accidents and improving overall safety in the workplace. Choose from various configurations and surface material.

















