Comfort Station Max Anti Fatigue Mat w/Holes 7/16" Thick 3' x 8' Black
Write a Review
|
Questions & Answers (0)
Product Description
Cushion Station Black 3-1/5' x 8-1/3'
Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available with holes for drainage. Cushion Station mats are ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms.
Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available with holes for drainage. Cushion Station mats are ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms.
PRICE
$309.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 ft |
| Width | 3-1/6 ft |
| Weight | 34 lbs |
| Thickness | 7/16 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Surface Material | Nitrile Foam |
| Border Color Family | Black |
| Backing Material | Nitrile Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | Yes |
| Manufacturers Part Number | 371038000 |
| Indoor/Outdoor | Indoor |
| Brand | M+A Matting |
| Type | Standard Size |
| Color | Black |
| Series | Cushion Station |
| Style | Solid w/ Holes |
| Resistance to Oil & Greases | Yes |
| Slip Resistant | Yes |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Food Processing, Kitchen, Manufacturing, Welding |