Take 15% off your entire order!

Offer applied at checkout

Fairbanks Regular Duty Swivel Caster 21-2-IW - Semi-Steel 2" Dia. - 125 Lb. Capacity

Fairbanks Regular Duty Swivel Caster 21-2-IW - Semi-Steel 2" Dia. - 125 Lb. Capacity

Item #: WBB2218327

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fairbanks Regular Duty Swivel Caster 21-2-IW - Semi-Steel 2" Dia. - 125 Lb. Capacity

  • Swivel casters are single ball race
  • Zinc plated
  • All steel featuring exclusive LOCKWELD construction
  • Economical all-purpose construction of cold formed steel raceways, hardened ball bearings and hardened steel spanner bushings
  • Simple design
  • Long, reliable service


Product Specifications

  • WIDTH INCHES15/16
  • HEIGHT INCHES2-1/2
  • CAPACITY LBS125
  • COLOR FINISHZinc
  • ASSEMBLYAssembled
  • BEARING TYPEPlain
  • BOLT SPACING INCHES31/32" x 2-1/8"
  • BRAKE TYPE--
  • BRANDFairbanks
  • CASTER RIG TYPECold Forged
  • CASTER TYPESwivel Plate
  • CONSTRUCTIONZinc Electro-Galvanized
  • DESCRIPTIONSwivel Caster
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBER21-2-IW
  • MOUNTING BOLT HOLE DIAMETER INCHES0.25
  • PACKAGE QUANTITY1
  • PLATE SIZE1-7/8" x 2-5/8"
  • SERIES21/31 Regular Duty Casters
  • WEIGHT LBS0.7
  • WHEEL CONSTRUCTIONSemi-Steel
  • WHEEL DIAMETER INCHES2
  • WHEEL TYPESemi-Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Regular Duty Solid Hard Rubber Swivel Caster, 2" Dia., 125 Lb. Capacity

Item #: B2218341

Not Yet Rated

Usually ships in 5 to 8 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Regular Duty Swivel Caster 21-2-IW - Semi-Steel 2" Dia. - 125 Lb. Capacity

Fairbanks Regular Duty Swivel Caster 21-2-IW - Semi-Steel 2" Dia. - 125 Lb. Capacity

Item #: WBB2218327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant