Take 15% off your entire order!

Offer applied at checkout

Fairbanks Rigid Caster N32-8-PDR - Polyolefin 8" Dia. - 800 Lb. Capacity

Fairbanks Rigid Caster N32-8-PDR - Polyolefin 8" Dia. - 800 Lb. Capacity

Item #: WBB2218244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fairbanks Rigid Caster N32-8-PDR - Polyolefin 8" Dia. - 800 Lb. Capacity

  • Unitized design provides longer life
  • Casters have hardened top plate and fork to assure longer wear life
  • Grey powder coat finish
  • Meets ASMEB56 11-1 industry standards
  • 4 x 4 1/2-inch top plate will fit into N22-QCP quick-change pad


Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES9-1/2
  • CAPACITY LBS800
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BEARING TYPERoller
  • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
  • BRAKE TYPE--
  • BRANDFairbanks
  • CASTER RIG TYPECold Forged
  • CASTER TYPERigid Plate
  • CONSTRUCTIONGray Powder Coating
  • DESCRIPTIONRigid Caster
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBERN32-8-PDR
  • MOUNTING BOLT HOLE DIAMETER INCHES0.375
  • PACKAGE QUANTITY1
  • PLATE SIZE4" x 4-1/2"
  • SERIESN22/32 Series Casters
  • WEIGHT LBS4.6
  • WHEEL CONSTRUCTIONPolyolefin
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPEPolyolefin
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Swivel Caster N22-8-PDR - Polyolefin 8" Dia. - 800 Lb. Capacity

Item #: B2218358

Not Yet Rated

Usually ships in 5 to 8 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Rigid Caster N32-8-PDR - Polyolefin 8" Dia. - 800 Lb. Capacity

Fairbanks Rigid Caster N32-8-PDR - Polyolefin 8" Dia. - 800 Lb. Capacity

Item #: WBB2218244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant