Take 15% off your entire order!

Offer applied at checkout

Fairbanks Swivel Caster N22-8-IRB - Semi-Steel 8" Dia. - 1200 Lb. Capacity

Fairbanks Swivel Caster N22-8-IRB - Semi-Steel 8" Dia. - 1200 Lb. Capacity

Item #: WBB2218370

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fairbanks Swivel Caster N22-8-IRB - Semi-Steel 8" Dia. - 1200 Lb. Capacity

  • One-piece swivel caster horn construction, no welds
  • Assures less failure, longer life
  • Fewer swivel caster parts mean less chance of failure
  • 3/4 inch king pin is orbit formed
  • Unitized design provides longer life
  • Swivel casters have hardened top plate and fork to assure longer wear life to both upper and lower ball raceways
  • Swivel casters have a nylon grease seal ring on the upper ball raceway Keeps dirt out and retains a large grease reservoir
  • Grey powder coat finish
  • Meets ASMEB56 11-1 industry standards
  • 4 x 4 1/2-inch top plate will fit into N22-QCP quick-change pad


Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES9-1/2
  • CAPACITY LBS1200
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BEARING TYPERoller
  • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
  • BRAKE TYPE--
  • BRANDFairbanks
  • CASTER RIG TYPECold Forged
  • CASTER TYPESwivel Plate
  • CONSTRUCTIONGray Powder Coating
  • DESCRIPTIONSwivel Caster
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBERN22-8-IRB
  • MOUNTING BOLT HOLE DIAMETER INCHES0.375
  • PACKAGE QUANTITY1
  • PLATE SIZE4" x 4-1/2"
  • SERIESN22/32 Series Casters
  • WEIGHT LBS11.6
  • WHEEL CONSTRUCTIONSemi-Steel
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPESemi-Steel
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SCOTT

    Date: April 29, 2020

    Good
    Your review:
    Hard to install in place
Product Q & A

There are no questions for this product.

Popular item in this category

Fairbanks Zinc Plated Rigid Caster ZN32-8 IRB - Semi-Steel 8" Dia. - 1200 Lb. Capacity

Item #: B2218345

Not Yet Rated

Usually ships in 5 to 8 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fairbanks Swivel Caster N22-8-IRB - Semi-Steel 8" Dia. - 1200 Lb. Capacity

Fairbanks Swivel Caster N22-8-IRB - Semi-Steel 8" Dia. - 1200 Lb. Capacity

Item #: WBB2218370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant