
Customers Also Viewed
- Unitized design provides longer life
- Casters have hardened top plate and fork to assure longer wear life
- Zinc-plated finish available
- Meets ASMEB56 11-1 industry standards
- 4 x 4 1/2-inch top plate will fit into N22-QCP quick-change pad
Product Specifications
- WIDTH INCHES2
- HEIGHT INCHES9-1/2
- CAPACITY LBS1200
- COLOR FINISHZinc
- ASSEMBLYAssembled
- BEARING TYPERoller
- BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
- BRAKE TYPE--
- BRANDFairbanks
- CASTER RIG TYPECold Forged
- CASTER TYPERigid Plate
- CONSTRUCTIONZinc Plated
- DESCRIPTIONRigid Caster
- LIMITED WARRANTY2 Years
- MANUFACTURERS PART NUMBERZN32-8 IRB
- MOUNTING BOLT HOLE DIAMETER INCHES0.375
- PACKAGE QUANTITY1
- PLATE SIZE4" x 4-1/2"
- SERIESN22/N32 Zinc Plated Casters
- WEIGHT LBS8.6
- WHEEL CONSTRUCTIONSemi-Steel
- WHEEL DIAMETER INCHES8
- WHEEL TYPESemi-Steel
There are no questions for this product.

Global Industrial Blue LED Pedestrian Safety Warning Forklift Spotlight
Item #: 988717
Free Shipping
$55.95

Global Industrial Best Value Senior Aluminum 2-in-1 Convertible Hand Truck - Pneumatic Wheels
Item #: 241666
Free Shipping
$204.95
Popular item in this category
Fairbanks Scaffold Swivel Caster E-DB92-X3-8RT - 8" Dia. x 1-7/16" Stem - 500 Lb. Capacity
Item #: B2218619
Not Yet Rated
Usually ships in 5 to 8 days
$34.95

Fairbanks Zinc Plated Rigid Caster ZN32-8 IRB - Semi-Steel 8" Dia. - 1200 Lb. Capacity
$39.95
- Product Information
- Customer Review
- Product Q&A
- Accessories