Take 15% off your entire order!

Offer applied at checkout

Durable Superior Casters Rigid Top Plate Caster - 4"Dia. Polyolefin with No Brake - 300 Lb. Cap.

Durable Superior Casters Rigid Top Plate Caster - 4"Dia. Polyolefin with No Brake - 300 Lb. Cap.

Item #: WBB2399629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Durable Superior Casters Rigid Top Plate Caster - 4"Dia. Polyolefin with No Brake - 300 Lb. Cap.

Stainless steel 15/16 Series caster 16PO40GB8206YY is for applications where frequent wash-downs are necessary. Ideally suited for applications exposed to cleaning agents, steam, caustic solutions, or other corrosive agents which could cause rust or corrosion. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES1-1/4
  • HEIGHT INCHES5-1/8
  • CAPACITY LBS300
  • ASSEMBLYAssembled
  • BEARING TYPEPlain Bore
  • BOLT SPACING INCHES1-3/4 x 2-7/8 to 3
  • BRAKE TYPE--
  • BRANDDurable Superior Casters
  • CASTER RIG TYPEStainless Steel
  • CASTER TYPERigid
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER16PO40GB8206YY
  • MOUNTING BOLT HOLE DIAMETER INCHES5/16
  • PACKAGE QUANTITY1
  • PLATE SIZE2-3/8 x 3-5/8
  • SERIES15/16 Series
  • STEM HEIGHT INCHES--
  • STEM WIDTH INCHES--
  • WHEEL CONSTRUCTIONPolyolefin
  • WHEEL DIAMETER INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Durable Superior Casters Rigid Top Plate Caster - 4"Dia. Polyolefin with No Brake - 350 Lb. Cap.

Item #: B2399628

Not Yet Rated

Usually ships in 4 to 7 days

$20.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Superior Casters Rigid Top Plate Caster - 4"Dia. Polyolefin with No Brake - 300 Lb. Cap.

Durable Superior Casters Rigid Top Plate Caster - 4"Dia. Polyolefin with No Brake - 300 Lb. Cap.

Item #: WBB2399629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant