Take 15% off your entire order!

Offer applied at checkout

WMI® Stainless Steel Leveling Caster WMISRPIN-80SUD 880 Lb. Capacity - Swivel Stem Mount

WMI® Stainless Steel Leveling Caster WMISRPIN-80SUD 880 Lb. Capacity - Swivel Stem Mount

Item #: WBB2349575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $292.95

Save $14.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

WMI® Stainless Steel Leveling Caster WMISRPIN-80SUD 880 Lb. Capacity - Swivel Stem Mount

Premier Stainless Steel Leveling caster to abrasion resistance, Ratchet Built-In adjustment with smooth oscillating level operation, Polyurethane Wheel and pad, double ball bearing to allow for gentle maneuvering cover protection and extend service life.

Product Specifications

  • WIDTH INCHES4-13/16
  • HEIGHT INCHES4-1/8
  • CAPACITY LBS600
  • COLOR FINISHNatural
  • APPROVALSISO9001, ROHS, REACH
  • ASSEMBLYAssembled
  • BEARING TYPEPlain Bore
  • BRAKE TYPELeveling Pad
  • BRANDWMI
  • CASTER RIG TYPEVibratory Barrel
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONLow Profile Stainless Steel Rotation Handle Leveling Caster
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERWMISRPIN-80SUD
  • MOUNTING BOLT HOLE DIAMETER INCHES1/2
  • PACKAGE QUANTITY1
  • PILOT HOLE DIAMETER INCHES1/2
  • STEM WIDTH INCHES1/2
  • TYPESwivel, Stem Mounted
  • WEIGHT LBS3
  • WHEEL CONSTRUCTIONPolyurethane
  • WHEEL DIAMETER INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WMI® Stainless Steel Leveling Caster WMIS-100SUD 990 Lb. Capacity - Swivel Stem Mount

Item #: B2349574

Not Yet Rated

Usually ships in 7 to 10 days

$344.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WMI® Stainless Steel Leveling Caster WMISRPIN-80SUD 880 Lb. Capacity - Swivel Stem Mount

WMI® Stainless Steel Leveling Caster WMISRPIN-80SUD 880 Lb. Capacity - Swivel Stem Mount

Item #: WBB2349575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant