
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WMI® Stainless Steel Leveling Caster WMS-80F - 1763 Lb. Load Rating - Plate Mounted
Premier type 304 Stainless Steel construction with smooth oscillating level operation and double ball bearing with cover protection and extended service life.
Premier type 304 Stainless Steel construction with smooth oscillating level operation and double ball bearing with cover protection and extended service life.
Product Specifications
- WIDTH INCHES4-13/16
- HEIGHT INCHES4-1/8
- CAPACITY LBS880
- COLOR FINISHStainless Steel
- APPROVALSISO 9001, ISO 14001
- ASSEMBLYAssembled
- BEARING TYPEPlain Bore
- BRAKE TYPELeveling Pad
- BRANDWMI
- CASTER RIG TYPENatural Finish
- CONSTRUCTIONStainless Steel
- DESCRIPTIONLow Profile Stainless Steel Leveling Caster
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBERWMS-80F
- MOUNTING BOLT HOLE DIAMETER INCHES11/32
- PACKAGE QUANTITY1
- PILOT HOLE DIAMETER INCHES11/32
- PLATE SIZE3-1/2" x 3-1/2"
- STEM WIDTH INCHES11/32
- TYPESwivel, Plate Mounted
- WEIGHT LBS5
- WHEEL CONSTRUCTIONSolid Nylon
- WHEEL DIAMETER INCHES2-1/2
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Standard Tray Top Plastic Utility Cart, 2 Shelf, 34"Lx17"W, 5" Casters
Item #: 241749
Free Shipping
$111.95
Popular item in this category
WMI® Stainless Steel Leveling Caster WMIS-80FUD 600 Lb. Capacity - Swivel Plate Mount
Item #: B2349588
Not Yet Rated
Usually ships in 7 to 10 days
$204.95

WMI® Stainless Steel Leveling Caster WMS-80F - 880 Lb. Capacity - Plate Mounted
$214.95
- Product Information
- Customer Review
- Product Q&A
- Accessories