Take 15% off your entire order!

Offer applied at checkout

WMI® Stainless Steel Leveling Caster WMS-80S - 880 Lb. Capacity - Stem Mounted

WMI® Stainless Steel Leveling Caster WMS-80S - 880 Lb. Capacity - Stem Mounted

Item #: WBB1916062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M12
  • 1/2

M12

Price: $205.95

Save $10.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WMI® Stainless Steel Leveling Caster WMS-80S - 1763 Lb. Load Rating - Stem Mounted

Premier type 304 Stainless Steel construction with smooth oscillating level operation and double ball bearing with cover protection and extended service life.

Product Specifications

  • WIDTH INCHES4-13/16
  • HEIGHT INCHES4-1/8
  • CAPACITY LBS880
  • COLOR FINISHStainless Steel
  • APPROVALSISO 9001, ISO 14001
  • ASSEMBLYAssembled
  • BEARING TYPEPlain Bore
  • BRAKE TYPELeveling Pad
  • BRANDWMI
  • CASTER RIG TYPENatural Finish
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONLow Profile Stainless Steel Leveling Caster
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERWMS-80S
  • MOUNTING BOLT HOLE DIAMETER INCHES1/2
  • PACKAGE QUANTITY1
  • PILOT HOLE DIAMETER INCHES1/2
  • STEM HEIGHT INCHES1-1/2
  • STEM WIDTH INCHESM12
  • TYPESwivel, Stem Mounted
  • WEIGHT LBS4.88
  • WHEEL CONSTRUCTIONSolid Nylon
  • WHEEL DIAMETER INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WMI® Stainless Steel Leveling Caster WMSPIN-80SUD 880 Lb. Capacity - Swivel Stem Mount

Item #: B2349578

Not Yet Rated

Usually ships in 7 to 10 days

$204.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WMI® Stainless Steel Leveling Caster WMS-80S - 880 Lb. Capacity - Stem Mounted

WMI® Stainless Steel Leveling Caster WMS-80S - 880 Lb. Capacity - Stem Mounted

Item #: WBB1916062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant