Take 15% off your entire order!

Offer applied at checkout

WMI® Stainless Steel Leveling Caster WMSPIN-40S - 110 Lb. Capacity - Stem Mounted

WMI® Stainless Steel Leveling Caster WMSPIN-40S - 110 Lb. Capacity - Stem Mounted

Item #: WBB1916056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M8
  • 3/8

3/8

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WMI® Stainless Steel Leveling Caster WMSPIN-40S - 220 Lb. Load Rating - Stem Mounted

Premier type 304 Stainless Steel construction with smooth oscillating level operation and double ball bearing with cover protection and extended service life.

Product Specifications

  • WIDTH INCHES3-1/4
  • HEIGHT INCHES2-13/16
  • CAPACITY LBS110
  • COLOR FINISHStainless Steel
  • APPROVALSISO 9001, ISO 14001
  • ASSEMBLYAssembled
  • BEARING TYPEPlain Bore
  • BRAKE TYPELeveling Pad
  • BRANDWMI
  • CASTER RIG TYPENatural Finish
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONLow Profile Stainless Steel Leveling Caster
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERWMSPIN-40S
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8
  • PACKAGE QUANTITY1
  • PILOT HOLE DIAMETER INCHES3/8
  • STEM HEIGHT INCHES3/4
  • STEM WIDTH INCHES3/8
  • TYPESwivel, Stem Mounted
  • WEIGHT LBS1.46
  • WHEEL CONSTRUCTIONSolid Nylon
  • WHEEL DIAMETER INCHES1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WMI® Stainless Steel Leveling Caster WMSPIN-40S - 110 Lb. Capacity - Stem Mounted

WMI® Stainless Steel Leveling Caster WMSPIN-40S - 110 Lb. Capacity - Stem Mounted

Item #: WBB1916056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant