Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 8040630 1/2" Cold Shut-Zinc - 25/Carton - not for Overhead Lifting - Pkg Qty 25
See all 22 items in product family

Peerless™ 8040630 1/2" Cold Shut-Zinc - 25/Carton - not for Overhead Lifting - Pkg Qty 25

Item #: WBB439664

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.50 Save up to 19%
$2.72 each

Sold in packages of 25

Price: $68.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 8040630 1/2" Cold Shu t -Zinc - 25/Carton

1/2" cold shut-zinc-25/carton, Working Load Limit 3500 lbs

Note: Not for use for overhead lifting.

Product Specifications

    • CAPACITY LBS.3500
    • COLOR FINISHZinc Plated
    • BRANDPeerless®
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINChina
    • DESCRIPTIONCold Shuts
    • GRADEGrade 43
    • MANUFACTURERS PART NUMBER8040630
    • MATERIAL DIAMETER - CHAIN SIZE1/2"
    • PACKAGE QUANTITY25
    • REFERENCE #8040635

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!