Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 8063405 7/16" Safety Pin Anchor Shackle - Pkg Qty 100
See all 25 items in product family

Peerless™ 8063405 7/16" Safety Pin Anchor Shackle - Pkg Qty 100

Item #: WBB439588

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $344.00 Save up to 20%
$2.74 each

Sold in packages of 100

Price: $274.00
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 8063405 7/16" Safety Pin Anchor Shackle

7/16" safety pin anchor shackle, galvanized, Working Load Limit 1-1/2 ton (3000 lbs)

Product Specifications

    • CAPACITY LBS.3000
    • COLOR FINISHHot Dip Galvinized
    • BRANDPeerless
    • CONSTRUCTIONCarbon Steel, Alloy Pins
    • COUNTRY OF ORIGINChina
    • DESCRIPTIONSafety Pin
    • DIMENSION A1-1/16"
    • DIMENSION B1-11/16"
    • DIMENSION C23/32"
    • MANUFACTURERS PART NUMBER8063405
    • MATERIAL DIAMETER - CHAIN SIZE7/16"
    • PACKAGE QUANTITY100
    • PIN DIAMETER INCHES1/2
    • STYLEGalvanized Anchor Shackle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!