- carbon anchor shackle
- S-209 screw pin
- self-colored
- forged-quenched & tempered with alloy pins
- can be used in tie down, towing, suspension or lifting applications
Crosby S-209 S/C Carbon Shackle SPA 1-3/8", 13-1/2T WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Width | 6.38 in |
| Weight | 13.5 lbs |
| Pin Diameter | 1.5 in |
| Chain Size | 1-3/8 in |
| Inner Width | 3-5/8 mm |
| Material Diameter - Chain Size | 1-3/8 |
| Working Load Weight Limit | 27,000 lbs |
Product Details
| Color | Red |
| Material | Carbon |
| Manufacturers Part Number | 1018605 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |