Cables & Ropes
Cables and ropes are integral to material handling and are commonly used in winches and hoists. They are sturdy and provide additional strength for lifting and pulling operations. Steel cables provide heavy-duty lifting capabilities, while synthetic ropes offer flexibility and reduced weight. Cables and ropes work in conjunction with winches and hoists found in construction sites, industrial facilities, and vehicle recovery operations.
Most Relevant
Galvanized Aircraft Cables

Our Galvanized Aircraft Cables are ideal for heavy-duty lifting and pulling tasks. Made from galvanized steel, they offer excellent strength, corrosion resistance, and durability. Designed for demanding applications, they provide reliable long-lasting service. Available in various sizes, they are perfect for winches, hoists, and other lifting applications.
| Compare | Image | Material | Color | Diameter | Length | Construction Type | Average Breaking Strength | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 7x19 Vinyl Coated Galvanized Cable | - | 3/8 in | 250 ft | Ropes, Twine & Cables | 14,400 lbs | Ships Same Day WBB1318030 | $309.95 | ||
![]() | 7x19 Vinyl Coated Galvanized Cable | - | 3/16 in | 250 ft | Ropes, Twine & Cables | 4200 lbs | Ships Same Day WBB1317999 | $179.95 | ||
![]() | 7x19 Galvanized Cable | - | 7/32 in | 250 ft | Ropes, Twine & Cables | 5600 lbs | Ships Same Day WBB1317967 | $99.95 | ||
![]() | 7x7 Vinyl Coated Galvanized Cable | - | 3/32 in | 250 ft | Ropes, Twine & Cables | 920 lbs | WBB1317991 | $47.95 | ||
![]() | 1x7 Galvanized Cable | - | 1/16 in | Length | Ropes, Twine & Cables | 550 lbs | Ships Same Day WBB1318054 | $139.95 | ||
![]() | 7x7 Galvanized Cable | Silver | 1/16 in | Length | Ropes, Twine & Cables | 480 lbs | Ships Same Day WBB1461404 | $33.95 | ||
![]() | 7x19 Galvanized Cable | Silver | 1/4 in | 500 ft | Ropes, Twine & Cables | 7000 lbs | Ships Same Day WBB1121875 | $309.95 | ||
![]() | 7x19 Galvanized Cable | - | 1/4 in | Length | Ropes, Twine & Cables | 7000 lbs | WBB1317974 | $179.95 | ||
![]() | 7x7 Galvanized Cable | - | 3/32 in | 250 ft | Ropes, Twine & Cables | 920 lbs | WBB1317918 | $32.95 | ||
![]() | 7x7 Galvanized Cable | - | 1/16 in | 250 ft | Ropes, Twine & Cables | 480 lbs | WBB1317917 | $21.75 |
Showing 1-10 of 47 results

Improved Plow Steel Galvanized Wire Rope

Improved Plow Steel Bright Wire Rope
Stainless Steel Cables

Stainless Steel Cables offer maximum strength and corrosion resistance. Constructed with high-quality durable materials, they withstand harsh weather and extended use. Available in various diameters and lengths, these flexible cables provide versatility and strength for commercial applications. With high-temperature ratings, they are ideal for demanding applications.
Showing 1-10 of 18 results

Fiber Core Bright Wire Rope

Stainless Steel Aircraft Cable

IWRC Bright Wire Rope

3-Strand Rope

Extra Improved Plow Steel Galvanized Wire Rope
Showing 1-10 of 12 results

Galvanized Cable Assembly

Synthetic Winch Rope w/ Integrated Shackle
Showing 1-10 of 14 results

3-Strand Twisted Rope

Synthetic Winch Lines
Showing 1-10 of 36 results

Synthetic Winch Rope Extension w/ Integrated Shackle

Winch Anchors
Showing 1-10 of 12 results

Tow Ropes
Showing 1-10 of 18 results

Stainless Steel Cable Assembly




























