Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nimbus

Model # :WBB3160071

MPN #: 27-0375075

Nimbus™ Synthetic Winch Line Extension with SS Thimble & Kevlar Tail, 3/8" Dia. x 50'L

Product Description
Nimbus™ Synthetic Winch Rope Extensions are an important component to any recovery kit, providing needed reach beyond what is carried on any winch. Nimbus™ Synthetic Winch Line Extensions are stronger than steel yet extremely light. Nimbus™ winch lines feature a stainless-steel thimble for maximum abrasion protection and is impervious to rust and ice, making it the ideal choice for all weather conditions. These extensions feature a Kevlar-protected tail for secure connection to your winch line. Synthetic fibers have no memory and will not kink or develop flat spots. If broken by overload, the line will not whip around dangerously, minimizing the risk of potential injuries. All Nimbus™ Synthetic Winch Line Extensions are proudly made in the USA and feature a 3:1 design factor.

Features:
  • Lighter, stronger, and safer than steel cables. Will not dangerously whip around like steel winch lines if broken
  • Synthetic fibers are safer to handle, minimizing the need for gloves
  • Kevlar-protected tail for secure connection to winch line
  • Stainless steel thimble allows for secure connection with metal hooks. Will not rust or freeze
  • Weather-resistant and UV-resistant finish for protection against the elements
  • Working Load Limit: 6,600 lbs. WLL
  • Proudly made in USA using high-quality HMPE fibers


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 ft
Width8
Weight4 lbs
Diameter3/8
Average Breaking Strength19800 lbs

Product Details

Assembly RequiredNo
TypeSynthetic Winch Rope Extension
Body MaterialHMPE
ColorGray
MaterialHMPE
Construction TypeSplice
Package Quantity1
Manufacturers Part Number27-0375075
BrandNimbus

Warranty

Warranty1 yr