Take 15% off your entire order!

Offer applied at checkout

NestaFlex® 22618016N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

NestaFlex® 22618016N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

Item #: WBB2187430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Polymer with Steel Ball Bearings
  • Polymer with Nylon Bushings
  • Steel

Polymer with Nylon Bushings

$1,595.37 up to 29% OFF

Price: $1,131.00

$188.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,131.00 or save 5% on purchase.

Quantity

Customers Also Viewed

NestaFlex® 22618016N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

NestaFlex Conveyors Improve Efficiency, Maximize Storage Space, Provide Optimal Utility with Flexible Design, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.

Product Specifications

  • WIDTH INCHES18
  • HEIGHT INCHES28
  • CAPACITY LBS226 lbs. per ft.
  • COLOR FINISHZinc Plated
  • ADJUSTABLE LENGTH4'3" to 16'9"
  • ASSEMBLYAssembled
  • AXLE CENTER INCHES5-1/4
  • BRANDNestaFlex® - FMH Conveyors
  • CONSTRUCTIONSteel
  • INSIDE RADIUS INCHES12
  • LEG SETS PER UNIT5
  • LIMITED WARRANTY18 Months
  • MANUFACTURERS PART NUMBER22618016N
  • MAXIMUM LEG HEIGHT INCHES44
  • MINIMUM LEG HEIGHT INCHES28
  • OUTSIDE RADIUS INCHES32
  • PACKAGE QUANTITY1
  • SKATE WHEEL DIAMETER INCHES1.9
  • SKATE WHEEL OR ROLLER CONSTRUCTIONPolymer with Nylon Bushings
  • SKATE WHEELS PER AXLE6
  • TYPESkate Wheel
  • WEIGHT LBS173
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NestaFlex® 22624016N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

Item #: B2187474

Not Yet Rated

Usually ships in 30 to 33 days

$1,214.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NestaFlex® 22618016N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

NestaFlex® 22618016N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

Item #: WBB2187430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant