Take 15% off your entire order!

Offer applied at checkout

Ideal Warehouse 17"W x 20"H x 4" Projection Bumper Extension Bracketing 28-2103

Ideal Warehouse 17"W x 20"H x 4" Projection Bumper Extension Bracketing 28-2103

Item #: WB988787

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ideal Warehouse DOCK BUMPER EXTENSION BRACKET

Dock Bumper Extension Bracketing are used when the dock bumper projection must be increased and it cannot be accomplished by choosing the bumper size of appropriate projection. Dock Bumper Extensions can also be used to extend an existing bumper to the proper projection. Durable steel construction.

Note: Specify if the current dock bumper is welded to the Extension Bracket.

Product Specifications

  • WIDTH INCHES17 (14" Bolt Hole Centers)
  • DEPTH INCHES4
  • HEIGHT INCHES20 (15" & 7.5" Bolt Hole Centers)
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDIdeal Warehouse
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER28-2103
  • MOUNT TYPEWelded or Bolted to Surface
  • REFERENCE #4" x 20" Ext.
  • TYPEDock Bumper Extension Bracket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ideal Warehouse 17"W x 20"H x 2" Projection Bumper Extension Bracketing 28-2101

Item #: 988786

Not Yet Rated

Usually ships in 14 to 17 days

$87.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ideal Warehouse 17"W x 20"H x 4" Projection Bumper Extension Bracketing 28-2103

Ideal Warehouse 17"W x 20"H x 4" Projection Bumper Extension Bracketing 28-2103

Item #: WB988787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant