Take 15% off your entire order!

Offer applied at checkout

Securall® 16G 36"W x 84"H 45 Minute Fire Rated Quick-Mount Door - Half Window RH Reverse

Securall® 16G 36"W x 84"H 45 Minute Fire Rated Quick-Mount Door - Half Window RH Reverse

Item #: WBB458764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,348.00

$391.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Securall® 16G 36"W x 84"H 45 Minute Fire Rated Quick-Mount Door - Half Window RH Reverse

Quick Mount Doors and Sub-Frames by Securall® are ready-to-install into pre-existing door openings. The Quick Mount door and sub-frame can be used to quickly replace an old door or to change the handing/swinging of an opening. Quick Mount Doors come with all hardware pre-installed. We use high quality Grade 2 hardware, and the door is available in a variety of configurations. Quick Mount Doors and Sub-Frames are designed to be the ideal product for the replacement door market and can be used to quickly secure any pre-existing opening. Quick Mount doors come in two thicknesses of steel, 18 gauge or 16 gauge, while, all sub-frames are 12 gauge steel.

Fire Rating: Quick Mount Doors can be fired rated for 45 minutes or 1 ½ hours, providing that the sub-frame and door are mounted into an existing fire rated opening and depending on the amount of glass required.

    All Models Include:

  • Factory Installed Hardware
  • (3) Ball Bearing Hinges
  • (1) Door Closer
  • (1) Threshold
  • Weatherstripping
  • Crating for Safe Transportation
Note: Quick-Mount Door/Frame Assemblies are designed to fit into existing commercial steel door frames.

Note: An Approval Drawing is required to be signed and returned prior to the order being shipped.

Product Specifications

  • WIDTH FEET3'0"
  • HEIGHT FEET7'0"
  • COLOR FINISHPrimed
  • APPROVAL/REGULATIONSUL/ULC (Canada) Approved
  • ASSEMBLYAssembled
  • BRANDSecurall Products
  • CONSTRUCTION16 gauge Steel
  • DOOR THICKNESS INCHES1-3/4
  • DOOR TYPESingle Door
  • FIRE RATING45 Minutes
  • HANDLE STYLELever Handle
  • LOCK TYPEExterior Locking Lever Handle with Interior Exit Device
  • MANUFACTURERS PART NUMBERHDQM16-36X84-45-HLH
  • TYPERight Hand Reverse
  • WEIGHT LBS.375
  • WINDOW TYPEHalf Window
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Securall® 18G 36"W x 80"H 1.5 Hour Fire Rated Quick-Mount Door - 4" x 25" Window LH Reverse

Item #: B458807

Not Yet Rated

Usually ships in 10 to 13 days

$1,881.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Securall® 16G 36"W x 84"H 45 Minute Fire Rated Quick-Mount Door - Half Window RH Reverse

Securall® 16G 36"W x 84"H 45 Minute Fire Rated Quick-Mount Door - Half Window RH Reverse

Item #: WBB458764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant