Strip Doors & Curtains
Strip doors and curtains are flexible barriers made of PVC or vinyl that control room temperature, airflow, and visibility, while still allowing easy access. They conserve energy, reduce noise transmission, and protect sealed areas against dust, insects, and contaminants. Strip doors and curtains are customizable, easy to install, and suitable for various settings like warehouses, loading docks, foodservice, manufacturing facilities, and retail spaces.
Most Relevant
Clear Strip Door Kits

Clear Strip Door Kits come with vinyl strips and mounting hardware for quick, simple installation of strip curtains that help reduce energy costs, noise, and contaminants in loading docks, meat lockers, retail shops, and food service areas. The heavy-duty strips resist warping, extreme temperatures, fading, and yellowing, and polypropylene brackets and pre-punched strips allow easy hanging.
| Compare | Image | Width | Height | Thickness | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 60 in | Height | 0.080 in | Vinyl | Clear | Global Industrial | Ships Same Day WB786148 | $199.95 | ||
![]() | 96 in | 96 in | 0.080 in | Vinyl | Clear | Global Industrial | WBB2152268 | $439.95 | ||
![]() | 96 in | 96 in | 0.08 in | PVC | Clear | Shaver Industries | WBB3259986 | $329.95 | ||
![]() | 72 in | 96 in | 0.080 in | Vinyl | Clear | Global Industrial | WBB2152270 | $319.95 | ||
![]() | 96 in | 96 in | 0.080 in | Vinyl | Clear | Global Industrial | Ships Same Day WB786155 | $399.95 | ||
![]() | 144 in | 144 in | 1/8 in | Vinyl | Clear | Global Industrial | WBB2152244 | $1,349.00 | ||
![]() | 36 in | Height | 0.080 in | Vinyl | Clear | Global Industrial | Ships Same Day WB786146 | $119.95 | ||
![]() | 48 in | Height | 0.080 in | Vinyl | Clear | Global Industrial | Ships Same Day WB786147 | $154.95 | ||
![]() | 72 in | Height | 1/8 in | Vinyl | Clear | Global Industrial | Ships Same Day WB786103 | $389.95 | ||
![]() | 72 in | Height | 0.080 in | Vinyl | Clear | Global Industrial | Ships Same Day WB786149 | $239.95 |
Showing 1-10 of 92 results
Clear Strip Door Bulk Rolls

Clear Bulk Stripping Rolls provide a cost-effective way to install strip doors in loading docks, meat lockers, retail shops, and food service areas, helping to reduce energy costs and the presence of dust & other contaminants. Clear strips made from vinyl are made to resist scratches, extreme temperatures, and other damage, creating a passable barrier that promotes a comfortable work environment.
Showing 1-10 of 30 results
Clear Pre-Cut Strips & Tear Away Rolls

Clear Pre-Cut Strips and Tear Away Rolls are pre-punched vinyl strips that facilitate the installation and repair of strip doors in loading docks, meat lockers, retail shops, and food service areas. Strips can be cut to length and mounted as needed to replace missing or damaged strips, and UV-stabilized material provides visibility, durability, and resistance to fire and extreme temperatures.
Showing 1-10 of 11 results
Replacement Strip Curtain & Strip Door Strips

Replacement strip curtain and door strips can be cut to length and mounted to repair damaged or missing strips. UV-stabilized materials provide long-lasting durability. Replacement stips are fire-resistant and self-extinguishing. Various strip types are available including low-temp, standard, scratch resistant, and more.
Showing 1-10 of 22 results
Curtain Wall Partitions

Curtain wall partitions are ideal for separating workspaces or controlling dust, chemicals and odors in industrial settings. Steel tracks install easily using the included universal mounting brackets, and nylon rollers glide smoothly through the tracks for easy partition opening/closing. Durable vinyl curtains include hook-and-loop fasteners to connect multiple curtains for larger areas.
Showing 1-10 of 35 results
Bug Blocking Side Seal Doors

Bug-blocking side seal doors reduce heat from the sun while still allowing in light and fresh air. The polyester scrim provides small openings that are difficult for insects to penetrate. A shade screen helps to keep non-air-conditioned spaces cooler longer. Bug-blocking doors are made of 11-ounce, woven vinyl-coated mesh polyester for long-lasting durability. Available in various sizes.
Showing 1-10 of 15 results
Sound Reduction Curtains

Sound reduction curtains are designed to significantly reduce industrial strength noises. Curtains manually glide in and out of use on a galvanized steel track and roller system, and feature a unique ability to fan fold and collapse out of way when not needed. Sound reduction curtains are available in a variety of sizes with various coverage areas.

Specialty Strip Door Bulk Rolls
Showing 1-10 of 18 results
Specialty Pre-Cut Strips & Tear Away Rolls

Specialty Pre-Cut Strips and Tear Away Rolls allow warehouse workers to install strip doors or replace missing and damaged strips of existing doors. The strips can be cut to size to construct customized strip curtains, and they are pre-punched for immediate hanging once they are the correct length. PVC vinyl construction provides strength, and resistance to fire & UV rays.
Specialty Strip Door Kits

Specialty Strip Door Kits facilitate the installation of strip doors and curtains in industrial, food service, and retail settings. Specialty kits come with Clear-Flex II strips, mounting hardware, and assembly instructions for quick, easy construction of strip curtains, which bring down energy costs, minimize contamination, and improve temperature control for a safe, comfortable work environment.
Showing 1-10 of 31 results
Specialty Bulk Stripping Rolls

Specialty Bulk Stripping Rolls are a cost-effective option when installing strip doors in industrial settings. Clear-Flex II strips are crafted from durable vinyl that can be cut to size to construct custom strip curtains and provide a passable barrier in the workplace while helping to cut down on energy costs, reduce contaminants, and improve environmental control.
Mounting Brackets & Hardware

Mounting Brackets and Hardware are designed for hanging vinyl strips to create strip doors in warehouses, factories, food service, and retail industries. Replacement parts, such as mounting bracket kits, hardware sets, and connectors, allow workers to replace damaged or worn-out components or install new stripping, while durable construction stands up to heavy-duty use.
Showing 1-10 of 13 results
















