Shaver Industries Replacement Strip For Strip Curtain Doors, 0.08" Thick, 8'W x 7'H, Clear, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These low-temperature PVC replacement strips come pre-punched with 3/8" diameter holes for fast, straightforward installation on existing strip door hardware. Formulated to remain flexible in subfreezing conditions, they provide reliable airflow control, visibility, and durability in freezers, cold rooms, and other temperature-sensitive environments. Each pack includes 5 high-performance strips, offering a simple, cost-effective way to restore and maintain the efficiency of your low-temperature strip door system.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 84 in |
| Thickness | 0.08 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Replacement Strips |
| Includes | PVC Replacement Strips Come Pre-Punched |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | RPVC87LT |
| Brand | Shaver Industries |