
Replacement Loc-Rib™ PVC Strip E08SB096 - 8"W x .080" Thick x 8'L
Item #: WB987902
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 7
- 8
8
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP
PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized. Hardware not included. PVC plastic strip is fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Loc-Rib™ Strip is a USDA grade PVC strip that is fabricated with "locking" ribs to seal against air flow in cooler or freezer temperatures. Rib also preserves strip clarity by absorbing abrasions.
PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized. Hardware not included. PVC plastic strip is fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Loc-Rib™ Strip is a USDA grade PVC strip that is fabricated with "locking" ribs to seal against air flow in cooler or freezer temperatures. Rib also preserves strip clarity by absorbing abrasions.
Product Specifications
- WIDTH INCHES8
- HEIGHT INCHES96
- HEIGHT FEET8
- COLOR FINISHClear
- ASSEMBLYUnassembled
- BRANDApproved Vendor
- CONSTRUCTIONPVC Vinyl
- MANUFACTURERS PART NUMBERE08SB096
- THICKNESS INCHES.080
- TYPELoc-Rib
Customer Review
Product Q & A
There are no questions for this product.

Replacement Loc-Rib™ PVC Strip E08SB096 - 8"W x .080" Thick x 8'L
$14.5
- Product Information
- Customer Review
- Product Q&A
- Accessories