
$8,272.00 up to 9% OFF
Price: $7,509.00
Customers Also Viewed
Valley Craft's economical and adaptable Drum Dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a NEMA12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110V power unit is equipped with a 1HP motor and a 1GPM pump. Drum Dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish.
Unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.
Product Specifications
- LENGTH INCHES36
- WIDTH INCHES51
- HEIGHT INCHES140
- CAPACITY LBS1500
- COLOR FINISHGreen
- ASSEMBLYAssembled
- BRANDValley Craft®
- CHUTE HEIGHT INCHES58
- CHUTE REACH INCHES6
- CONSTRUCTIONSteel
- CYCLE TIMEApprox 60 Seconds
- DUMP | DRAIN HEIGHT INCHES84
- HORIZONTAL CLEARANCE INCHES66
- LEVEL HEIGHT INCHES66
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBERF80154A5
- OVERHEAD CLEARANCE INCHES140
- POWER1 HP, 1/60/110V
- STYLEDual-Stage
- TYPEPortable Dumper
- WEIGHT LBS1190
There are no questions for this product.

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale
Item #: B1605182
Not Yet Rated
$35.95
Popular item in this category
Valley Craft® F80156A6 Dual-Stage Portable Drum Dumper - 72" Dump - 1500 Lb. Cap.
Item #: B1300648
Not Yet Rated
Usually ships in 10 to 13 days
$7,470.00

Valley Craft® F80154A5 Dual-Stage Portable Drum Dumper - 84" Dump - 1500 Lb. Cap.
$7509.0
- Product Information
- Customer Review
- Product Q&A
- Accessories