+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® KNOCK-DOWN DRUM TRUCK
Ships UPS for Reduced Freight Costs.
The Wesco® UPS-able Drum Truck requires minimal assembly. Each drum truck kit includes handle, frame, base, axle, wheels and hardware. All Models accept 30, 55 and 85 gallon drums and feature a kickstand for upright storage. US Patent No. 9,302,688.
Drum Truck for Poly Drums features a belt that secures the drum regardless of top rim design.
Ships UPS for Reduced Freight Costs.
The Wesco® UPS-able Drum Truck requires minimal assembly. Each drum truck kit includes handle, frame, base, axle, wheels and hardware. All Models accept 30, 55 and 85 gallon drums and feature a kickstand for upright storage. US Patent No. 9,302,688.
Drum Truck for Poly Drums features a belt that secures the drum regardless of top rim design.
Product Specifications
- WIDTH INCHES23
- DEPTH INCHES23
- HEIGHT INCHES61
- CAPACITY GALLONS30, 55 & 85
- CAPACITY LBS1000
- COLOR FINISHRed
- ASSEMBLYUnassembled
- BRANDWesco®
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBER240053
- REFERENCE #KD-STL-POLY-PO
- TYPEDrum Truck for Poly Drums
- WEIGHT LBS71
- WHEEL DIAMETER INCHES10
- WHEEL TYPEPolyolefin
Photo/Video Gallery
-
Wesco Knock-Down Drum Truck 240016 for Steel Drums Polyurethane Wheelss
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Wesco® Knock-Down Drum Truck 240017 for Poly Drums Polyurethane Wheels
Item #: 988204
Not Yet Rated
Usually ships in 5 to 8 days
$440.95

Wesco® Knock-Down Drum Truck 240053 for Poly Drums Polyolefin Wheels
$367.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories