Take 15% off your entire order!

Offer applied at checkout

+

Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity

Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity

Item #: WB985988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,052.00

$508.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,052.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dock-Pro™ BELOW DOCK LOADER

Designed for easy Loading of Vans & Pickup Trucks at Dock Bays.

Anybody who moves heavy packages from a warehouse to a waiting van or pickup understands how difficult this process can be. The Dock-Pro™ is a forklift attachment designed to load and carry material from the loading dock to a truck parked below. It effectively changes loading procedures and time, increasing productivity and reducing the risk of injury. Easy to use, the loader is adjustable to any dock height and features 5-½"W x 2-½"H forklift fork pockets. Safety restraint is included for securing loader to the forklift. Loader includes a manually operated stop to secure the load during transport, and front end of loader features a rubber bumper for added protection. All steel construction features a durable blue enamel finish.

Custom sizes and designs are available; please call for more information.

Note:
Loader extends 96" horizontally in front of the dock.
Maximum product loading height is 30-½" below dock height.
Maximum load size is 93"L x 38"W x 30"H.
Loads are conveyed with 2-½" diameter rollers on 12" centers.

Product Specifications

  • LENGTH INCHES143
  • WIDTH INCHES39-1/2
  • HEIGHT INCHES40
  • CAPACITY LBS1500
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • FORK OPENING INCHES5-1/2 x 2-1/2
  • FORK POCKET CENTER INCHES32-5/8
  • MANUFACTURERS PART NUMBERDP-3896-15
  • TYPEDock-Pro Below Dock Loader
  • WEIGHT LBS1090
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DC Powered Forklift Trash Can Dumper - 400 Lb. Capacity

Item #: B2435616

Not Yet Rated

Usually ships in 25 to 28 days

$3,213.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity

Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity

Item #: WB985988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity
    Dock-Pro™ Below Dock Loader DP-3896-15 1500 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant