Optional Kick-out Wheel Accessory for the Wesco StairKing Battery Powered Stair Climbing Appliance Hand Trucks. Can be Factory Installed (Highly Recommended) or Field Installed.
Optional Kick-out Wheel Assembly 230059 for Wesco® StairKing Battery Stair Climbing Hand Trucks
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 4 in |
| Weight Capacity | 850 lbs |
| Weight | 14 lbs |
| Wheel Diameter | 3-1/2 in |
Product Details
| Manufacturers Part Number | 230059 |
| Wheel Type | Mold-On Rubber |
| Brand | Wesco |
Warranty
| Warranty | 90 days |