Take 15% off your entire order!

Offer applied at checkout

B & P 4-Wheel Folding Snack Route Truck HTA-10 600 Lb. Capacity

B & P 4-Wheel Folding Snack Route Truck HTA-10 600 Lb. Capacity

Item #: WB987080

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $468.95

Save $23.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B&P SNACK ROUTE ALUMINUM HAND TRUCK

Developed for the Snack Food Delivery Professional.

B&P Snack Route Truck features an extra-long noseplate to reduce the number of trips when carrying boxes and cartons. Extra-long tubular aluminum nose extension is perfect for use with oversized packages (folding nose has 80 lb. capacity). Ergonomically designed U-Loop Handle allows for easy one-handed steering. Lightweight aluminum construction reduces fatigue and is built to last. Assembles easily. 2 Year Limited Warranty.

4-Wheel Snack Truck easily converts to platform truck with 8" ProFlex balloon cushion wheels and 5" rubber swivel casters with wheel brakes.

Product Specifications

  • WIDTH INCHES19
  • ASSEMBLYUnassembled
  • BRANDB & P Manufacturing
  • CONSTRUCTIONAluminum
  • FOLDING NOSE CAPACITY LBS80
  • FOLDING NOSE LENGTH INCHES36
  • HAND TRUCK CAPACITY LBS.500
  • HAND TRUCK HEIGHT INCHES73
  • MANUFACTURERS PART NUMBERHTA-10
  • PLATFORM TRUCK BED LENGTH INCHES66
  • PLATFORM TRUCK CAPACITY LBS.200
  • PLATFORM TRUCK HEIGHT INCHES10
  • TYPE4 Wheel Snack Truck
  • WEIGHT LBS35
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPEProFlex Balloon Cushion
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $9.00 more

Magliner® 4-Wheel Snack Truck 500 Lb. Cap. STA8AM1

Item #: 251790

Not Yet Rated

Usually ships in 3 to 6 days

$477.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
B & P 4-Wheel Folding Snack Route Truck HTA-10 600 Lb. Capacity

B & P 4-Wheel Folding Snack Route Truck HTA-10 600 Lb. Capacity

Item #: WB987080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant