Take 15% off your entire order!

Offer applied at checkout

+

Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders

Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders

Item #: WBB1775308

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Motorized Medical Cylinder Cart
  • Motorized Medical Cylinder Cart with Plasticized Coated Rack

Motorized Medical Cylinder Cart

Price: $3,036.00

$506.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,036.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders

The Electro Kinetic Technologies, Pony Express Motorized Medical Gas Cylinder Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a solid steel welded rack mounted onto the platform deck to hold (24), M7, M9, C, D or E cylinders, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.

Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.

Product Specifications

  • LENGTH INCHES52
  • WIDTH INCHES27-1/2
  • HEIGHT INCHES41-1/2
  • CAPACITY LBS1500
  • APPROVALS OR CERTIFICATIONSUL, cUL, CE (Battery Charger)
  • ASSEMBLYAssembled
  • BATTERY(2) 12 VDC AGM Deep Discharge
  • BRANDElectro Kinetic Technologies
  • CAPACITY24 Cylinders
  • CASTER DIAMETER INCHES5
  • CASTER TYPEPolyurethane
  • CONSTRUCTIONWelded Tubular Steel
  • DECK HEIGHT INCHES11-1/2
  • FOR CYLINDER TYPESM7, M9, C, D or E
  • LIMITED WARRANTY5 Years
  • MANUFACTURERS PART NUMBERMGC-1772-S24
  • POWER120/240 VAC, 50/60 Hz
  • SERIESPony Express
  • TRAVEL SPEED MPH3
  • TYPEMotorized Medical Cylinder Cart
  • WEIGHT LBS285
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPERubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-L40 - 40 Cylinders

Item #: B1775314

Not Yet Rated

Usually ships in 15 to 18 days

$3,386.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders

Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders

Item #: WBB1775308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders
    Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders
    Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders
    Electro Kinetic Technologies Motorized Medical Cylinder Cart MGC-1772-S24 - 24 Cylinders
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant