discount codeFree shipping over 300

Applied at checkout

Dutro 908M Salesman Folding Hand Truck 8" Rubber Wheels 500 Lbs Capacity

Shown With Pneumatic Wheels

Dutro 908M Salesman Folding Hand Truck 8" Rubber Wheels 500 Lbs Capacity

Item #: WB986596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black Pneumatic
  • Black Mold-On Rubber

Black Mold-On Rubber

Price: $208.95

Quantity

Popular item in this category

Dutro 908N Salesman Folding Hand Truck 8" Pneumatic Wheels 500 Lbs Capacity

Usually ships in 10 to 13 days

Not Yet Rated

$233.95

Customers Also Viewed

Dutro SALESMAN FOLDING HAND TRUCK

The Dutro Salesman Hand Truck features a collapsible, telescopic frame that allows for easy transport and storage. Sturdy design has no hinges or joints to fail, as a simple screw-lock mechanism is used to adjust the height. Comfortable hand grip offers easy steering. Zinc-plated collapsible upper frame and blue enamel truck base resists rust and scratches. Rolls smoothly on two mold-on rubber wheels. Large 12"W x 4-¾"D noseplate and truck also features a 15"L x 9-½"W folding nose extension for bulky loads.

Product Specifications

  • WIDTH INCHES17
  • HEIGHT INCHES42
  • CAPACITY LBS500
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDDutro
  • CONSTRUCTIONSteel
  • FOLDED HEIGHT INCHES31
  • FOLDING NOSE LENGTH INCHES15
  • MANUFACTURERS PART NUMBER908M
  • NOSEPLATE DEPTH INCHES4-3/4
  • NOSEPLATE WIDTH INCHES12
  • RAISED HEIGHT INCHES42
  • TYPETelescopic Hand Truck with Folding Nose
  • WEIGHT LBS28
  • WHEEL DIAMETER INCHES8
  • WHEEL TYPEBlack Mold-On Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dutro 908M Salesman Folding Hand Truck 8" Rubber Wheels 500 Lbs Capacity

Dutro 908M Salesman Folding Hand Truck 8" Rubber Wheels 500 Lbs Capacity

Item #: WB986596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top