Take 15% off your entire order!

Offer applied at checkout

Die Cast Magnesium 14" x 12" Noseplate 300197 for Magliner® Hand Trucks

Die Cast Magnesium 14" x 12" Noseplate 300197 for Magliner® Hand Trucks

Item #: WBB2328770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Extruded Aluminum - 16"W X 12"D
  • Cast Aluminum - 18"W X 7-1/2"D
  • Cast Aluminum - 14"W X 7-1/2"D
  • Die Cast Magnesium - 14"W x 12"D

Die Cast Magnesium - 14"W x 12"D

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Die Cast Magnesium 14" x 12" Noseplate 300197 for Magliner® Hand Trucks

This 14" x 12" die cast magnesium nose with recessed heel is strong yet lightweight. This hand truck nose is recess mounted within the hand truck frame. Compatible with Magliner folding noses.

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES12
  • ASSEMBLYAssembled
  • BRANDMagliner®
  • DESCRIPTIONDie Cast Magnesium - 14"W x 12"D
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER300197
  • TYPENoseplate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Die Cast Magnesium 14" x 12" Noseplate 300197 for Magliner® Hand Trucks

Die Cast Magnesium 14" x 12" Noseplate 300197 for Magliner® Hand Trucks

Item #: WBB2328770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant