YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

JET® JBC Series Beam Clamp 252720 4400 Lb. Cap.

JET® JBC Series Beam Clamp 252720 4400 Lb. Cap.

Item #: WBB1532123

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$170.00 up to 38% OFF

Minimum Quantity: 2

Price: $105.99

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JET® JBC Series Beam Clamp, 4400 Lbs. Cap.

JET JBC Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 10 inches wide. Each JET beam clamp jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams. JET Beam clamps comply with ANSI / ASME standards. Comes with a 2 Year Warranty.

Durability
  • Welded all-steel frame and powder coat finish provide maximum durability and protection
  • Clamp jaw is designed to distribute the load away from the beam flange edge increasing safety
  • Used for quick mounting of a hoist or for lifting a broad range of beams up to 10-5/8 inches wide for increased versatility
Standards
  • Complies with ANSI / ASME B30.17 and B30.20 standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

  • LENGTH INCHES6-7/8
  • WIDTH INCHES16-7/8
  • HEIGHT INCHES3-7/8
  • CAPACITY LBS4400
  • COLOR FINISHWhite
  • APPROVAL/REGULATIONSANSI / ASME B30.17 and B30.20
  • ASSEMBLYAssembled
  • BEAM WIDTH INCHES2-31/32 to 8-5/8
  • BRANDJET®
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY2 Years
  • MANUFACTURERS PART NUMBER252720
  • MAX. FLANGE THICKNESS INCHES8.6
  • OPERATIONManual
  • PACKAGE QUANTITY1
  • REFERENCE #JBC-2
  • SERIESJBC
  • WEIGHT LBS10.6
  • UPC662755102769
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

JET® JBC Series Beam Clamp 252710 2200 Lb. Cap.

Item #: B1532122

Not Yet Rated

Usually ships in 2 to 5 days

$94.99

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® JBC Series Beam Clamp 252720 4400 Lb. Cap.

JET® JBC Series Beam Clamp 252720 4400 Lb. Cap.

Item #: WBB1532123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant